ABB GPS1BSAL 9-13Amp 45mm Surion IEC Manual Motor Starter, Standard Breaking Capacity (Toggle Operator)
Description
Rocker and rotary handle operator. Thermal and magnetic protection. Standard and high breaking capacity. Icu = 100kA G Ics = 100% Icu. Icu 100kA G Ics min. 75% Icu. Clear identification of the operation state (ON-OFF-tripped). Ambient temperature compensation. Phase failure protection.
Specifications
Brand Name | GE | Item Name | Manual Motor Protector |
Voltage Rating | 230 - 690 VAC | Amperage Rating | 9 - 13 A |
Short-Circuit Current | 169 A | Phase | 1/3 |
Trip Class | Class 10 | Series/Model | GPS |
Power Rating | 5.5 kW | HP Rating | 0.5 hp at 120 V, 2 hp at 230/240 V 1-Phase, 3 hp at 200/208 V, 3 hp at 230/240 V, 7.5 hp at 460/480 V, 10 hp at 575/600 V 3-Phase |
Terminal Connection | Screw | Standards | UL Listed |
UPC | 538915012219 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |