EATON 38471 TRIP MOD PKZ2 4-6 FLA
Description
Standard trip modules ZM are inserted on the load side of the motor protector disconnect handle. In case of overload or short circuit, the trip module will cause the motor protector switch mechanism to open and disconnect power to the load.
Specifications
Brand Name | Eaton | Item Name | Motor Protective Trip Module with Overload Trip |
Voltage Rating | 200 - 575 V | Amperage Rating | 4 - 6 A |
Phase | 3 | Series/Model | PKZ2 |
HP Rating | 1-1/2 hp at 200 to 230 V, 3 hp at 460 V, 5 hp at 575 V | Terminal Connection | Plug-In |
Standards | CSA, CE Certified, IEC Approved, UL Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |