
SIEMENS CANADA LTD 3RV20214FA10 MAN STARTER 34-40AN-480A SCREW FOR S0
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 34...40 A N-release 480 A screw terminal Standard switching capacity
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Circuit Breaker | Type | MSP |
Voltage Rating | 690 V | Amperage Rating | 34 - 40 A |
Frame Size | S0 | Number of Poles | 3 |
Terminal Connection | Screw | Operating Cycles | 100000 |
Mounting | Screw, Snap-On | Temperature Rating | 60 - 20 °C |
Environmental Conditions | 80 - 50 °C Storage Temperature | Standards | CCC Certified, CE Certified, CSA Certified, UL Listed |
Application | For Used as Manual Motor Controller and in Group Installation | UPC | 662643924534 |
Packages
1 - UNIT - 1 |