ABB 15D21G023 208V Size 00-1 GE Controls Coil Replacement
Description
GE Industrial Solutions 15D21G023 200 to 208V Size 00/0/1 NEMA Magnetic Starter Operating Coil.
Specifications
Brand Name | GE | Item Name | Magnetic Coil |
Type | Replacement | Coil Voltage | 200 - 208 VAC |
Frequency Rating | 60 Hz | Dimensions | 4 in L x 3 in W x 2 in H |
Material | Metal | For Use With | NEMA Size 00/0/1 300 and 200 Line Magnetic Contactors and Starters |
Packages
1 - UNIT - 1 |