Description
Combination Three Phase Non-Reversing HP Rated Fusible Disconnect Starter, CSA Motor Switching Current 9, Contactor Size AF09, Type 1, Maximum Motor HP Ratings 200/208V 2, 220/240V 2, 460/480V 5, 575/600V 7.5, AC Coil Voltage 100-250V
Specifications
| Brand Name | ABB | Sub Brand | System proS |
| Item Name | IEC Combination Starter | Type | Direct-On-Line, Non-Reversing, Fusible Disconnect |
| Coil Voltage | 100 - 250 VAC at 50/60 Hz | Amperage Rating | 9 A |
| Phase | 3 | HP Rating | 2 hp at 200/208 V, 2 hp at 220/240 V, 5 hp at 460/480V, 7.5 hp at 575/600 V |
| Dimensions | 6-3/4 in W x 6-1/2 in D x 10-7/8 in H | Frequency Rating | 50/60 Hz |
| Overload Type | Adjustable | Trip Class | Class 10 |
| Terminal Connection | Lug | Conductor Size | 16-10 AWG |
| Material | Metal | Color/Finish | ASA61 Textured Gray |
| Mounting Type | Wall | NEMA Rating | NEMA 1 |
| Temperature Rating | -20 to 40 °C | Standards | CAN/CSA C22.2 No. 14-05 |
| UPC | 888614477438 |