EATON XTPB010BC1 6.3-10Amp Eaton XTPB Pushbutton Manual Motor Protector
Description
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate. Type 1 and type 2 coordination motor protective device with thermal and magnetic trip.
Specifications
Brand Name | Cutler Hammer | Type | Motor Protector |
Phase | 3 | Dimensions | 4.0000 IN X 3.5000 IN X 2.0000 IN |
Standards | UL 508,CSA Std. C22.2 | Application | Commercial / Institutional Buildings / Structures - Safety and Security Systems |
UPC | 015082784847 |
Packages
1 - UNIT - 1 |