Abbotsford
ABBMS11616

ABB MS116-1.6 COMPACT MANUAL MOTORSTARTER 45MM WIDTH 16A

Price $130.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MS116-1.6

Description

3 pole, 1.0 to 1.6 amp, UL rated, MS116 manual motor protector

Specifications

Brand Name ABB Item Name Manual Motor Starter
Type Type MS116 Amperage Rating 12 A
Number of Poles 3 Standards UL 508
Application For Use as a Motor Disconnect in Single Motor Applications and Group Motor Installations UPC 662019857787

Packages

1 - UNIT - 1