Abbotsford
abbms11632

ABB ELECTRIFICATION CANADA INC MS116-32 MANUAL MOTOR STARTER 3P25.0-32.0A RANGE

Price $283.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS116-32

Description

The MS116-25 manUAl motor starter is a compact 45 mm width devices with a rated operational current of ie = 25.0 a. this device is used to manUAlly switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manUAl motor starter offers a rated service short-circuit breaking capacity ics = 10 ka at 400 vac and the trip class 10a. further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manUAl motor starter is suitable for three- and single-phase applications. auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.

Specifications

Brand Name ABB Item Name Manual Motor Starter
Type Motor starter controls Amperage Rating 16 - 20 A
Phase 3 Number of Poles 3
Trip Class Class 10A Terminal Connection Screw
Degree of Protection IP20 Temperature Rating -25 to 70 °C
Standards ABS, BV, CB, CCC Certified, cUL Listed, CE Certified, DNV, EAC, GL, RoHS Compliant, UL Listed Application For Used to Manually Switch On and Off Motors and to Protect Them Reliably and Without the Need for a Fuse From Short-Circuits, Overload and Phase Failures
UPC 804325613910

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok