
ABB MS165-65 52-65Amp 600V 3-Pole MS165 Series Manual Motor Starter
Description
MS165 is a compact and powerful range for motor protection up to 45 kW (400 V) / 80 A in width of 55 mm. They offer a reliable protection for motors in the event of overload or phase failure. The devices have trip class 10.This type has also a clear and reliable indication of fault in a separate window in the event of short-circuit tripping. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter (also known as motor protection circuit breaker or manual motor protector) is suitable for three- and single phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, power in-feed blocks are available as accessory. These are suitable throughout the MS116/MS132/MS165 range.
Specifications
Brand Name | ABB | Item Name | Manual Motor Starter |
Control Voltage | 690 VAC, 250 VDC | Amperage Rating | 65 A |
Phase | 3 | HP Rating | 20 hp at 200 VAC, 20 hp at 208 VAC, 20 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 20 hp at 550 - 660 VAC |
Number of Poles | 3 | Dimensions | 55 mm W x 122.1 mm D x 142.65 mm H |
Series/Model | MS165 | Frequency Rating | 50/60 Hz |
Overload Amperage | 52 - 65 A | Short-Circuit Current | 975 A |
Trip Class | Class 10 | Terminal Connection | Screw |
Conductor Size | 1/2 x 1 - 4 mm² (Solid), 1/2 x 1 - 50 mm² (Stranded), 1/2 x 1 - 35 mm² (Flexible With Ferrule), 1/2 x 1 - 35 mm² (Flexible With Ferrule Insulated), 1/2 x 1 - 35 mm² (Flexible), 1/2 x 1 - 4 mm² (Rigid) | Mounting Type | DIN Rail |
Degree of Protection | IP10, IP20 | Temperature Rating | -25 to 60 °C |
Environmental Conditions | -50 to 80 °C Storage Temperature | Standards | UL 60947-4-1, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1, RoHS EU Directive 2011/65/EU |
UPC | 888614384231 |
Packages
1 - UNIT - 1 |