Abbotsford
abbms16573

ABB 62-73 Amp 3-Phase 600V MS165 Manual Motor Starter

Price $579.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MS165-73

Description

MS165 is a compact and powerful range for motor protection up to 45 kW (400 V) / 80 A in width of 55 mm. They offer a reliable protection for motors in the event of overload or phase failure. The devices have trip class 10. This type has also a clear and reliable indication of fault in a separate window in the event of short-circuit tripping. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter (also known as motor protection circuit breaker or manual motor protector) is suitable for three- and single phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, power in-feed blocks are available as accessory. These are suitable throughout the MS116/MS132/MS165 range.

Specifications

Brand Name ABB Item Name Manual Motor Starter
Control Voltage 690 VAC/250 VDC Amperage Rating 73 A
Phase 3 HP Rating 60 hp
Number of Poles 3 Dimensions 122 mm L x 55 mm W x 142.65 mm H
Frequency Rating 50/60 Hz Short-Circuit Current 100 kA
Terminal Connection Screw Conductor Size 16-0 AWG
Mounting Type DIN Rail Degree of Protection IP10, IP20
Temperature Rating -25 to 70 °C Standards CSA 22.2 No. 14, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1, UL 60947-4-1
UPC 888614840324

Packages

1 - UNIT - 1