
ABB MS165-25 18A-25A 690VAC 250VDC Motor Protector and Thermal Relay
Description
MS16525 - Motor protectors and thermal relays-Magnetothermic protection switches in class 10-Motor protectors MS165 class 10
Specifications
Brand Name | ABB | Item Name | Manual Motor Starter |
Control Voltage | 690 VAC, 250 VDC | Amperage Rating | 25 A |
Phase | 3 | HP Rating | 5 hp at 200 VAC, 7.5 hp at 208 VAC, 7.5 hp at 220 - 240 VAC, 15 hp at 440 - 480 VAC, 20 hp at 550 - 660 VAC |
Number of Poles | 3 | Dimensions | 55 mm W x 122.1 mm D x 142.65 mm H |
Series/Model | MS165 | Frequency Rating | 50/60 Hz |
Overload Amperage | 18 - 25 A | Short-Circuit Current | 375 A |
Trip Class | Class 10 | Terminal Connection | Screw |
Conductor Size | 1/2 x 1 - 4 mm² (Solid), 1/2 x 1 - 50 mm² (Stranded), 1/2 x 1 - 35 mm² (Flexible With Ferrule), 1/2 x 1 - 35 mm² (Flexible With Ferrule Insulated), 1/2 x 1 - 35 mm² (Flexible), 1/2 x 1 - 4 mm² (Rigid) | Mounting Type | DIN Rail |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
Environmental Conditions | -50 to 80 °C Storage Temperature | Standards | UL 60947-4-1, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1, RoHS EU Directive 2011/65/EU |
UPC | 888614384194 |
Packages
1 - UNIT - 1 |