EGS ECS41MSH 1HP 120-240V 1 Pole Appleton Motor Manual Starter w ECS175
Description
ECS manual motor starter is used for starting polyphase AC motors. Corrosion resistant captive stainless steel hex head bolts hold cover to body. Clearly marked terminals with brass screws assure quick, easy wiring.
Specifications
Brand Name | Appleton | Item Name | Manual Motor Starter |
Type | 1-Gang, Explosionproof, Dust-Ignitionproof, Non-Factory Sealed | Control Voltage | 120/240 VAC |
Amperage Rating | 10 A | Phase | 1 |
HP Rating | 1 hp | Number of Poles | 1 |
Series/Model | ECS | Maximum Voltage | 240 V |
Standards | CSA Certified, Class I, Division 1 and 2, Groups B, C, D, Zone 1 and 2, Class II, Division 1 and 2, Groups E, F, G, Class III, CSA Type 3R, 7BCD, 9EFG | Application | Used for Starting Polyphase AC Motors |
UPC | 781381568685 |
Packages
1 - UNIT - 1 |