Abbotsford
gec101y

ABB 101Y 1 Pole 115/230V 1 Horsepower Operator General Electric Toggle Operator

Price $109.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR101Y

Description

Toggle-operated Non-reversing Open Type Manual Motor Starter with 1 phase, 1-pole.

Specifications

Brand Name GE Item Name Manual Motor Starter
Type Non-Reversing, Open Coil Voltage 115/230 VAC
Amperage Rating 16 A Phase 1
HP Rating 1 hp at 120/230 V, 115 VDC, 1/4 hp at 230 VDC Number of Poles 1
Actuator Type Toggle Dimensions 1.7 in W x 2.31 in D x 3.81 in H
Maximum Voltage 230 VAC/VDC Standards CSA Certified, UL 508 Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok