ABB GPS1BHAD 0.4-0.63Amp Surion GPS1B Series Manual Motor Starter, (Rotary Operator)
Description
Surion compact and reliable motor starter. 0.4 to 0.63 A (FLA) adjustment range. 8.2 A instantaneous short-circuit release current. 45 mm frame width. High interruption capacity. Rotary operator. It represents a motor protection system for switching and protecting three-phase induction motors to 50 HP at 600 V. They are specifically designed to deliver total connectivity with GE’s other IEC motor starters and controls and they can be combined with MC and CL contactors to form integrated solutions. A full complement of accessories create solutions for all types of applications.
Specifications
Brand Name | GE | Sub Brand | Surion |
Item Name | Manual Motor Starter | Amperage Rating | 0.63 A |
Power Rating | 0.12 kW, 0.18 kW | Phase | 3 |
HP Rating | 50 hp at 600 V | Actuator Type | Rocker, Rotary Handle |
Dimensions | 45 mm W | Maximum Voltage | 600 V |
Short-Circuit Current | 100 kA | Trip Class | Class 10 |
Standards | Bureau Veritas, CE Certified, CSA Certified, cULus Listed, DIN VDE 0660T 100/101/102, IEC 60947-1, 60947-2, 60947-4-1, Lloyd's Register Germanischer Lloyd, RINA Certified, UL 508 | UPC | 538915012370 |
Packages
1 - UNIT - 1 |