Description
Manual motor starter T+M Prot. GPS1, 4-6.3A Stand.
Specifications
| Brand Name | GE | Item Name | Manual Motor Starter |
| Type | Standard | Control Voltage | 230 - 690 VAC |
| Amperage Rating | 4 - 6.3 A | Power Rating | 2.2 kW |
| Phase | 1/3 | HP Rating | 0.25 hp at 120 V, 0.5 hp at 230/240 V 1-Phase, 1 hp at 200/208 V, 1.5 hp at 230/240 V, 3 hp at 460/480 V, 5 hp at 575/600 V 3-Phase |
| Series/Model | GPS | Short-Circuit Current | 81.9 A |
| Trip Class | Class 10 | Terminal Connection | Screw |
| Standards | cUL, UL Listed |
Packages
| 1 - UNIT - 1 |