ABB GPS1BSAR 24-32Amp 45mm Surion IEC Manual Motor Starter, Standard Breaking Capacity (Toggle Operator)
Description
Rocker and rotary handle operator. Thermal and magnetic protection. Standard and high breaking capacity. Icu = 100kA G Ics = 100% Icu. Icu 100kA G Ics min. 75% Icu. Clear identification of the operation state (ON-OFF-tripped). Ambient temperature compensation. Phase failure protection.
Specifications
Brand Name | GE | Sub Brand | Surion |
Item Name | Motor Protector | Type | Standard Breaking Capacity |
Amperage Rating | 24 - 32 A | Power Rating | 15 kW |
Phase | 3 | Actuator Type | Rocker, Rotary Handle |
Series/Model | GPS1B Series | Short-Circuit Current | 100 kA |
Trip Class | Class 10 | UPC | 538915012257 |
Packages
1 - UNIT - 1 |