Abbotsford
kilxsd01

HUBBELL XSD-01 230V Killark® Switch Manual Motor

Price $831.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:XSD-01

Description

Covers are cast copper-free aluminum alloy. Operating shaft is stainless steel. Ground flange joint between bolted cover and box provide required flame path. Provisions for padlocking switch in either "ON" or "OFF" position is standard.


Motor running protection when overload heaters are used.

Enclosures are cast copper-free aluminum alloy.

Operating shaft is stainless steel.

Multiple gang assemblies available in combination with pilot lights, pushbuttons and switches on request.

Ground flange joint between bolted cover and box provide required flame path.

Provisions for padlocking switch in either “ON” or ”OFF” position is standard.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Manual Motor Starting Switch with Overload Protection Type 1-Gang, Non-Reversing
Coil Voltage 115 - 230 VAC Control Voltage 230 VAC
Power Rating 1 HP @ 115-230 VAC Phase 1
HP Rating 1 hp Number of Poles 1
Actuator Type Lever Dimensions 3 in W x 1-3/4 in D x 4-5/8 in H
Material Aluminum Standards CSA Certified, FM Approved
Application Provides Manual Starting and Stopping of Small AC or DC Motors, Motor Running Protection When Overload Heaters are Used UPC 783936932002

Packages

1 - UNIT - 1