Description
Enclosed NEMA Type 1 Manual Starter with 10 HP, 600 V, type 1 surface mounting, NEMA size M-1, three phase motor and toggle operator.
Specifications
| Brand Name | GE | Item Name | Manual Motor Starter |
| Type | Enclosed | Control Voltage | 230 V |
| Phase | 3 | HP Rating | 7-1/2 hp |
| Actuator Type | Toggle | Series/Model | CR1062 Series |
| Frequency Rating | 25/60 Hz | Maximum Voltage | 600 |
| NEMA Size | NEMA M-1 | NEMA Size-OLD | NEMA M-1 |
| Mounting Type | Surface | Enclosure Type | NEMA 1 |
| NEMA Rating | NEMA 1 |
Packages
| 1 - UNIT - 1 |