Abbotsford
GEC1062S3AAT4000

ABB 1062S3AAT4000 10HP 600V Nema 4 General Electric Manual Motor Starter

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:CR1062S3AAT4000

Description

Manual Motor Starter, Toggle, 3PH, 600V, NEMA M-0, NEMA 4/4X.

Specifications

Brand Name GE Item Name Manual Motor Starter
Type Enclosed Phase 3
Actuator Type Toggle Series/Model CR1062 Series
Frequency Rating 25/60 Hz Maximum Voltage 600
NEMA Size NEMA M-0 NEMA Size-OLD NEMA M-0
Enclosure Type NEMA 4, 4X NEMA Rating NEMA 4, 4X

Packages

1 - UNIT - 1