Description
Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 00, 9 A continuous rating, separate control 115 to 120 V
Specifications
| Brand Name | GE | Item Name | Magnetic Starter |
| Type | Non-Reversing, Non-Combination | Control Voltage | 115 - 200 V |
| Amperage Rating | 9 A | Phase | 3 |
| HP Rating | 1-1/2 hp | Number of Poles | 3 |
| Dimensions | 7 in L x 3.71 in W x 3.75 in H | Series/Model | 300 Series |
| Maximum Voltage | 600 V | NEMA Size | NEMA 00 |
| NEMA Size-OLD | NEMA 00 | Enclosure Type | Open |
Packages
| 1 - UNIT - 1 |