Description
Non-reversing Non-combination Three Phase Magnetic Starter with NEMA type 1 and size 0, 18 A continuous rating, separate control 115 to 120 V
Specifications
| Brand Name | GE | Item Name | Motor Starter |
| Type | Enclosed, Full Voltage, Magnetic, Non-Reversing | Coil Voltage | 120 VAC |
| Amperage Rating | 18 A | Contact Configuration | 1 NO |
| Phase | 1/3 | HP Rating | 1 hp at 120 V, 2 hp at 230 V 1-Phase, 3 hp at 208/240 V, 5 hp at 480/575 V 3-Phase |
| Number of Poles | 3 | Dimensions | 6 in W x 4.63 in D x 10 in H |
| Frequency Rating | 50/60 Hz | Maximum Voltage | 600 V |
| NEMA Size | NEMA 0 | NEMA Size-OLD | NEMA 0 |
| Terminal Connection | Screw | Mounting Type | Surface |
| Includes | Overload Relay | Standards | CSA Certified, UL Listed |
Packages
| 1 - UNIT - 1 |