Abbotsford
GECCR306C003LAA

ABB ELECTRIFICATION CANADA INC CR306C003LAA STARTER SZ 1 FVNR OPEN10 HP 240V

Price $720.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CR306C003LAA

Description

300 Line Starter with Open Size-1, 3-poles, 240 V, 10 HP. It has encapsulated coils. It provides motor protection against running and installed motor overloads.

Specifications

Brand Name GE Item Name Line Starter
Coil Voltage 24 V HP Rating 10 hp
Number of Poles 3 Series/Model 300 Series
NEMA Size NEMA 1 NEMA Size-OLD NEMA 1
Enclosure Type Open

Packages

1 - UNIT - 1