ABB CR306G002 120V Starter Full Voltage Non Reversing Size 5
Description
Full voltage magnetic motor starter has an encapsulated coil and a 3-leg overload relay to protect against overloads in all phases. Its tool less contactor disassembly allows quick access for inspection and maintenance. It just release two retainers and pull a clip to get at magnet, coil and contacts. Its current-carrying components contact tips are weld-resistant silver cadmium oxide. Its contacts are installed in a wedge configuration for positive make with minimum bounce.
Specifications
Brand Name | GE | Item Name | Magnetic Motor Starter |
Type | Full Volatge, Non-Reversing | Coil Voltage | 200 - 208 VAC |
Amperage Rating | 270 A | HP Rating | 3 hp at 200 to 208/230 - 240 V, 5 hp at 460 - 480 V |
Number of Poles | 3 | Dimensions | 14-1/4 in L x 11-1/2 in W x 9 in H |
Series/Model | CR306 Series | Overload Type | Thermal |
Maximum Voltage | 600 VAC | NEMA Size | NEMA 5 |
NEMA Size-OLD | NEMA 5 | Terminal Connection | Screw |
Mounting Type | Surface | Enclosure Type | Open |
Standards | cULus Listed, UL Listed | UPC | 783166362419 |
Packages
1 - UNIT - 1 |