ABB CR306B002LAA Size 0 120V General Electric Starter Full Voltage Non Reversing
Description
Starter, Magnetic, NEMA Size 0, 3-Phase, 120 VAC Coil, 600 VAC, 18 A Rated, Open, 1 Normally open auxiliary contact.
Specifications
Brand Name | GE | Item Name | NEMA Starter |
Type | Non-Reversing, Magnetic | Coil Voltage | 120 VAC |
Control Voltage | 600 VAC | Amperage Rating | 18 A |
Contact Configuration | 1 NO Auxiliary | Phase | 3 |
HP Rating | 3 hp at 200 to 240 V, 5 hp at 460 to 600 V | Number of Poles | 3 |
Dimensions | 3.94 in W x 3.71 in D x 7 in H | Series/Model | CR306 |
Frequency Rating | 50/60 Hz | Overload Type | Thermal |
Overload Amperage | 18 A | Maximum Voltage | 600 VAC |
NEMA Size | NEMA 0 | NEMA Size-OLD | NEMA 0 |
Terminal Connection | Screw | Mounting Type | Surface |
Enclosure Type | Open |
Packages
1 - UNIT - 1 |