Abbotsford
geccr306exl002

ABB CR306EXL002 Size3 115-120V 90Amp 3Phase Full Voltage GE Controls Non Reversing Starter

Price $2,024.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR306EXL002

Description

GE Magnetic starter, non-combination/reversing, 600 VAC, 90 A, 50/60 Hz.

Specifications

Brand Name GE Item Name FVNR Starter
Type Non-Combination, Non-Reversing Coil Voltage 115 - 120 VAC
Control Voltage 600 VAC Amperage Rating 90 A
Phase 3 Number of Poles 3
Dimensions 14 in L x 10 in W x 8 in H Frequency Rating 50/60 Hz
Overload Type Solid State Terminal Connection Saddle Clamp
Enclosure Type Open NEMA Rating NEMA 3
Temperature Rating -20 to 70 °C For Use With CR306 Motor Control Systems
UPC 783166564660

Packages

1 - UNIT - 1
Customers who bought this item also bought