ABB GPB1FA 63A Feed In Terminal 3 Phase GPS
Description
Power input busbar terminal for use with GPS1 Surion manual motor starter. Feed-in terminal, 3-phase, 1S, 1H. 25 mm² terminal connection capacity. Upper connection main feeding terminal. Used with GP1B busbars above 10 to 4 AWG wire, 38 lbs-inch torque.
Specifications
Brand Name | GE | Item Name | Power Input Busbar Terminal |
Amperage Rating | 63 A | Wire Size | 10-4 AWG |
Type | Feed-In | Connection | 25 mm² |
For Use With | Surion GPS1 Manual Motor Starter | UPC | 425095071863 |
Packages
1 - UNIT - 1 |