CONTROLAB DSP-1LS(600) 3 Phase Pulsar Monitor with Dry Relay Contactor
Description
Phase loss, reversal and imbalance detector.
Specifications
Brand Name | Controlab | Item Name | 3-Phase Imbalance Detector |
Voltage Rating | 600 V | Amperage Rating | 6 mA |
Frequency Rating | 60 Hz | Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |