gecp9b10vn

ABB P9B10VN GE Industrial Solution Contact Block 1 NO, 1 NC Screw Terminal

In Stock
Price $16.82 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9b10vn

Description

GE Controls contact blocks constructed of acetal/polyamide for high impact resistance and comes with screw type terminal for secure connection. It comes with standard NC contact configuration that is rated at 600 VAC 1.2 Amps, 300 VDC 0.2 Amps. Panel mounting contact block is shock resistant, vibration resistant and has silver as contact material for better connection. It is UL listed, CSA certified.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Push button switch Application Electrical distribution and Control
UPC 017018870020

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok