SIEMENS CANADA LTD 3SU14001AA101BA0 Sirius Contact Block 1 NO 22 mm Size Front Plate Mount Screw Terminal
Description
SIRIUS ACT Contact module with 1 contact element. Screw-type terminal. Front plate mounting.
Specifications
| Brand Name | Siemens | Sub Brand | Sirius |
| Item Name | Contact Block | Voltage Rating | 500 V Insulation, 6 kV Surge |
| Contact Configuration | 1 NO | Contact Rating | 6 A at 230 VAC |
| Number of Poles | 1 | Size | 22 mm |
| Amperage Rating | 10 A | Conductor Size | (2) 18-14 AWG Solid |
| NEMA Rating | NEMA A600, R300 | Enclosure Standard | IP40 |
| Terminal Type | Screw | Mounting Type | Front Plate |
| Color | Black | Dimensions | 9.8 mm W x 27.7 mm D x 33.2 mm H |
| For Use With | 3SU1 Series Pushbuttons and Indicator Lights | Standards | UL Listed, CSA, EAC, CCC, CE Certified |
| Application | For Control Station | UPC | 804766073267 |
Packages
| 5 - UNIT - (5) |