Abbotsford
gec104plg22g

ABB 104PLG22G 120V GE Controls Industrial Light, Green

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PLG22G

Description

Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name Emerson Item Name Indicator Light
Type Standard, Round/Globe, Heavy Duty Voltage Rating 120 VAC 50/60Hz
Amperage Rating 10 A Lamp Type Incandescent
Lens Color Green Series/Model CR104P
Nominal Diameter 30.5 mm Lens Type Fresnel
Lens Material Polycarbonate Average Life 2000 hr
Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok