ABB 104PXL01R 30.5mm 10Amp 600V GE Controls Lens Pilot Light, Red
Description
Standard pilot light lens 0.92'' (23.4mm) with plastic material construction.
Specifications
Brand Name | Emerson | Item Name | Lens |
Color | Red | Type | Round, High, 1-Light |
Dimensions | 30.5 mm dia | Application | For 23.4 mm Standard Red Pilot Light |
Packages
1 - UNIT - 1 |