Abbotsford
chipl1050c1

NEWARK ELEMENT14 PL1050C1 120V Electro Sonic Pilot Light, Red

Price $3.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:PL1050C1

Description

Electro sonic pilot light.

Specifications

Brand Name Chicago Miniature Item Name Indicator Light
Voltage Rating 125 VAC Lamp Type Neon
Lens Color Red Mounting Type 1/2 in Hole
Lens Type High Hat Round Lens Material Nylon
Base Material Nylon Body and Polished Stainless Steel Bezel Average Life 25000 hr
Terminal Connection 4.4/4.8 in Wire Lead Standards UR, UL E20356, ROHS Compliant, CSA Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok