Abbotsford
gecp9cmn4t

ABB P9CMN4T 5-Position P9 Series Heavy Duty Joystick

Price $257.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CMN4T

Description

Heavy-duty 22.5 mm watertight/oil-tight joystick. 10 A at 600 VAC, 2.5 A at 300 VDC. 5-position. Momentary all positions. Round polished chrome operator. Nitride rubber boot.

Specifications

Brand Name GE Item Name Joystick
Type Heavy-Duty Voltage Rating 300 VDC, 600 VAC
Power Supply 2.5 A, 10 A Number of Positions 5
Series P9 Series Contact Mode Momentary
Operator Type Short Lever Size 22.5 mm
Enclosure Type NEMA Finish Polished Chrome
Standards CSA Certified, UL Listed UPC 017018907214

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok