EATON M22S-ST-GB1 22mm Cutler-Hammer Legend Plate Holder With Insert START, Black
Description
Legend plate with START inscription for use with 22.5 mm pushbuttons and indicating lights.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Flat, Etched | Color | White |
Series/Model | M22 | Shape | Rectangular |
Legend | START | Dimensions | 50.038 x 29.972 mm |
For Use With | Illuminated Push Buttons, Mushroom Head Push Button and Indicator Light | Standards | CSA, CCC, CE, Lloyd's Register GoST-R, Bureau Veritas Certified |
Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other | UPC | 786685277318 |
Packages
1 - UNIT - 1 |