
CHUBB EDWARDS 692-W Edwards Low Voltage Recessed Center Push Button, White
Description
Low voltage, panel mount push buttons with three types of centers: recessed, flush, or protruding. Each button has a phosphor bronze contact spring with a long duration wiping action. The button back is constructed of Zytel 101 nylon. May be used with 147-1 mounting plate.
Specifications
Brand Name | Edwards-Signals | Item Name | Push Button |
Type | Recessed | Action | Momentary |
Contact Configuration | 1 NO | Contact Rating | 10 A at 12/24 VAC, 5 A at 48 VAC, 4 A at 12 VDC, 1 A at 48 VDC |
Lamp Voltage | 50 VAC/VDC | Dimensions | 1 in W x 3/4 in H |
Color | White | Mounting Type | Snap-Fit |
Application | Industrial/Commercial Machines | UPC | 782640253007 |
Packages
1 - UNIT - 1 |