IDEC HW1X-BY411-R P/B PUSH LOCK KEY RESET40mm HEAD 1NO/NC RED
Description
HW series E-stop station. Plastic bezel.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Emergency Stop Push Button |
Type | Round | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Push-Pull |
Contact Configuration | 1 NO, 1 NC | Lamp Voltage | 600 VAC/VDC |
Enclosure Type | NEMA 1, 2, 3, 3R, 3S, 4, 4X, 5, 12, 13 | Dimensions | 2.99 in W x 3.35 in D x 2.99 in H |
Color | Red | Series/Model | HW |
Amperage Rating | 40 A | HP Rating | 1/4 - 1 hp |
Resistance | 50 mO | Operating Cycles | 5000000 |
Conductor Size | 22 AWG | Degree of Protection | IP65, IP20 |
Legend | RESET | Head Material | Plastic |
Bezel Material | Plastic |
Packages
1 - UNIT - 1 |