Abbotsford
SIE3SU10500AB200AA0

SIEMENS CANADA LTD 3SU10500AB200AA0 Sirius Act Non-Illuminated Push Button Switch Red

Price $16.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU10500AB200AA0

Description

SIRIUS ACT Pushbutton with flat button. Momentary contact type manner of function of the actuating element. Plastic material of the actuating element. Round shape of the actuating element. Metal, high gloss and silver front ring.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Color Red UPC 804766066849

Packages

1 - UNIT - 1