Abbotsford
abbce4t10r11

ABB CE4T-10R-11 40mm 1NO+1NC Compact Emergency Stop Non-Illuminated Push Button, Red

Price $52.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CE4T-10R-11

Description

Compact Emergency Stop - Twist release - Mushroom 40mm - Red - Non-illuminated - Black plastic - 1NO+1NC.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Emergency Stop Actuator Twist Release
Color Red Degree of Protection IP69K, IP20
Contact Configuration 1 NO, 1 NC Dimensions 0.073 m L x 0.04 m W x 0.04 m H
Standards EU Directive 2011/65/EU Application For use with control panels
UPC 662019201931

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok