Abbotsford
abbmp111g

ABB MP1-11G 22mm Flush Modular Momentary Illuminated Pushbutton, Green

Price $11.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MP1-11G

Description

Modular momentary pushbutton with green illuminated actuator and 22mm mounting.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Modular Actuator Flush
Action Momentary Color Green
Degree of Protection IP66, IP20 Head Material Plastic
Dimensions 0.033 m L x 0.029 m W x 0.029 m H Standards EU Directive 2011/65/EU
Application For use with control panels UPC 662019242828

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok