EATON 10250T30R 1no1nc 30mm Eaton Cutler-Hammer Pushbutton, Red Flush
Description
Assembled, 30.5 Mm Pushbutton, Non-illuminated, Red Plastic Flush Operator Withmomentary Action, No Light Unit, 1no, 1nc Contacts
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Class I Division 2 | Nominal Diameter | 30 mm |
Action | Momentary | Contact Configuration | 1 NO, 1 NC |
Dimensions | 2.4 x 2.1 x 3.5 in | Color | Red |
Series/Model | 10250T | Mounting Type | Flush |
Standards | CE, CSA Certified, UL Listed | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113107530 |
Packages
1 - UNIT - 1 |