
ABB P9CEM4NN 10Amp 600VAC 40mm General Electric Mushroom Operator Pushbutton, Black
Description
Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Mushroom head. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Pushbutton Operator |
Type | Heavy-Duty, Watertight/Oiltight | Nominal Diameter | 22.5 mm |
Actuator | Mushroom | Color | Black |
Series/Model | P9 Series | Head Material | Polished Chrome |
UPC | 017018900406 |
Packages
1 - UNIT - 1 |