gecp9cem4vn

ABB P9CEM4VN GE Industrial Solution Non-Illuminated Push Button Green

Available from manufacturer
Price $35.18 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9cem4vn

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Momentary operator. Mushroom head. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Non-Illuminated Push Button Nominal Diameter 22.5 mm
Action Momentary, Spring Return Actuator Type 40 mm Mushroom Head
Contact Rating 10 A at 600 VAC, 2.5 A at 300 VDC Color Green
Series/Model P9 Resistance 25 mO
Operating Cycles 3000000 Conductor Size 22-12 AWG
Degree of Protection IP66 Contact Material Pure Silver
Bezel Material Polished Chrome Temperature Rating -13 to 158 °F
Environmental Conditions 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet Standards UL E66677 Listed, CSA 16661-63 Certified
Application Electrical distribution and Control

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok