gecp9cpnre

ABB P9CPNRE 10Amp 600V 22.5mm GE Controls Operator Flush Non-Illuminated, Red

Available for Backorder
Price $18.12 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9cpnre

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Red lens. Recessed standard pushbutton type. Round polished chrome operator style. Diffused lens type.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Application Electrical distribution and Control UPC 783166574935

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok