Abbotsford
gecp9xpnng

ABB P9XPNNG OPER 22.5mm 10A BLK

Price $21.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9XPNNG

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Black lens. Flush standard pushbutton type. Round engineered plastic operator style.

Specifications

Brand Name GE Item Name Non-Illuminated Push Button Operator
Type Heavy-Duty, Watertight/Oiltight, Round, Standard Nominal Diameter 22-1/2 mm
Actuator Round Flush Action Momentary
Color Black Degree of Protection IP66
Head Material Polyamide/Acetal Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13
Mounting Type Flush Standards CSA C22.2, CE Certified, UL 508 Listed
UPC 017018850008

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok