Abbotsford
edw656b

CHUBB EDWARDS 656B 6/16VAC Edwards Door Bell 1-Button Illuminated Polished Brass

Price $56.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:656-B

Description

Edwards 600 Series buttons have polished housings with exclusive, patented piano-action design that requires only the slightest touch. This slim design can be easily installed in minutes.

Specifications

Brand Name Edwards-Signals Item Name Illuminated Push Button
Type Deluxe, Low Voltage, Rectangular Action Momentary
Lamp Voltage 6 - 16 VAC Dimensions 15/16 in W x 9/16 in D x 2-11/16 in H
Color White Base Material Anodized Brass
Mounting Type Surface Application For Home, Apartment, Office, and OEMs
UPC 782640250006

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok