Abbotsford
cthm22drhg

EATON M22-DRH-G 22.5mm Eaton Non-Illuminated Pushbuttons, Extended, Maintained, Green

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-DRH-G

Description

Operator for use with non-illuminated 22.5mm modular pushbutton.

Specifications

Brand Name Eaton Item Name Non-Illuminated Push Button Operator
Type Pushbutton Nominal Diameter 22.5 mm
Actuator Button Action Extended Maintained
Color Green Environmental Conditions IP67, IP69K, NEMA 4X, 13
Dimensions 1.17 x 1.17 x 0.65 in For Use With Non-Illuminated 22.5 mm Modular Push Buttons
Standards Lloyd's Register Certified, CCC, CSA, CE Certified, Bureau Veritas, GoST-R Application Stationary Machinery and Equipment Outside Factory
UPC 786685276137

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok