Abbotsford
SIE3SU10522BL600AA0

SIEMENS CANADA LTD 3SU10522BL600AA0 Non-Illuminated Selector Switch with Bezel 3 Positions White

Price $28.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU10522BL600AA0

Description

SIRIUS ACT 2-position selector switch. Short round black handle. Maintained, 2 x 45° (10:30 or 12 or 13:30 hour) manner of function of the actuating element. Plastic actuating element material. Metal, high gloss front ring material. IP66, IP67 and IP69(IP69K) protection class.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Non-Illuminated Selector Switch with Bezel Size 22.3 mm
Number of Positions 3 Action Maintained
Actuator Type Short Thumb Grip Color White
Bezel Material Metal UPC 804766069291

Packages

1 - UNIT - 1