EATON 10250T1343 Non-Illuminated Selector Switch Operator 3 Positions Black
Description
10250t, Selector Switch, 30.5 Mm, Heavy-duty, Cam 3, 600 Throw, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Three-position, Knob, Black Actuator
Specifications
Brand Name | Cutler Hammer | Item Name | Non-Illuminated Selector Switch Operator |
Type | Heavy Duty | Size | 30.5 mm |
Number of Positions | 3 | Action | Spring Return from Left/Right |
Actuator Type | Knob | Cam | 3 |
NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13 | Color | Black |
Degree of Protection | IP65 | Head Material | Metal |
Bezel Material | Anodized Aluminum | Dimensions | 1.9 in L x 1.9 in W x 2.1 in H |
Standards | UL Listed, CE, CSA Certified | Application | Electrical Assemblies, Panels and EOEM |
UPC | 782113226415 |
Packages
1 - UNIT - 1 |