Abbotsford
geficrxibn7e000a

EMERSON ICRXIBN7E000A 32GB RXI Box IPC Microsoft Windows 7 Professional

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:ICRXIBN7E000A

Description

RXI Box IPC, 32 GB SSD, Microsoft Windows 7 Professional. Includes ICRXIACCIFM01A – Intelligent Faceplate

Specifications

Brand Name GE Sub Brand PACSystems™ RXi
Item Name Industrial Computer Processor 1 GHz
Operating System Windows 7 Professional Memory 4 GB User, 32 GB Solid State Drive
Resolution 2560 x 1440 Interface (2) USB 2.0
Input Voltage 24 VDC Dimensions 4.55 in W x 3.1 in D x 7.55 in H
Temperature Rating -25 to 65 °C Environmental Conditions 5 - 95% Humidity
Standards UL Listed, CE Certified, Class 1, Div 2

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok