EATON 5.7 inch 24VDC Eaton Cutler-Hammer CSTN Touch Panel, Metallic
Description
5.7"STN COLOR,IR,ETH,SUCONETK
Specifications
Brand Name | Cutler Hammer | Item Name | HMI Touch Screen Panel |
Resolution | 320 x 240p | Voltage Rating | 24 VDC |
Interface | (1) Ethernet 100Base-TX/10Base-T, (1) USB Device, (1) RS-485, (1) RS-232 | Display | 5.7 in Color CSTN |
Operating System | Galileo/EPAM | Power Rating | 21 W |
Temperature Rating | 0 - 50 °C | Material | Anodized Metal |
Standards | cUL Listed, EAC | UPC | 621037191112 |
Packages
1 - UNIT - 1 |